Beli cuting wheel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Iron Cutting Machine
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.099.900

    Makita Iron Cutting Machine
    atribut:
    • Diameter Lubang Batu (mm): 25.4
  2. Makita Cut-Off Saw
    Mulai

    Rp5.299.900

    Makita Cut-Off Saw
    Deskripsi:
    The Makita 14" Cut-Off Saw (LW1400) is a metal-cutting solution built for light gauge metal stud and strut, pipe, all thread, conduit, tubing, rebar, and more. The LW1400 features an extra-large spark guard, and a "tool-less" flange removal for faster blade changes and ease-of-use. The 15 AMP motor delivers 3800 RPM for the most demanding metal cutting applications. It is engineered to cut up to 5" round stock, 4-11/16" square tube, and 4" x 7-5/8" or 2-3/4" x 9-1/8" rectangular tube. It also features two "tool-less" adjustment features including the fence (45 degrees right or left) and vice adjustment for increased productivity. The LW1400 weighs only 37.9 pounds with a locking pin that secures the cutting head in the down position for easy transport and storage. Additional features include a large ergonomic handle and two-stage lock-off power button.
    atribut:
    • AMPS: 15
    • Blade Diameter (inch): 14
    • Max. Cutting Capacity (at 90°) (inch): 5
    • Arbor (inch): 1
    • Overall Length (inch): 20-7/8
    • AC/DC Switch: No
    • Electric Brake: No
    • Lock-Off Switch: Yes
    • No Load Speed (rpm): 3800
    • Tool-Less Blade Change: Yes
    • Tool-Less Fence Adjustment: Yes
  3. KINIK Surface Grinding Wheel (Batu Gerinda)
    Rating:
    91% of 100
    (7)
    Mulai

    Rp169.900

    KINIK Surface Grinding Wheel (Batu Gerinda)
    atribut:
    • Abrasive Material: White Aluminium Oxide
  4. Nippon Resibon Cutting Wheel
    Rating:
    100% of 100
    (7)
    Mulai

    Rp12.900

  5. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  6. BOSCH Circular Saw Machine (Gergaji Mesin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.599.900

    BOSCH Circular Saw Machine (Gergaji Mesin)
    Deskripsi:
    Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaran
    atribut:
    • Hole of Cutting Grinding Disc (mm): 25.4
    • Sound Level (dBA): 113
    • Uncertainty K (dB): 3
  7. York Cutting Wheel T41 Inox (Mata Gerinda Potong)
    Mulai

    Rp14.900

    York Cutting Wheel T41 Inox (Mata Gerinda Potong)
    Deskripsi:
    Thin discs for quick efficient cutting with minimum material removal and machine wear.- Use on stainless steel (iron, chlorine and sulphur-free)- 180mm and 230mm discs can also be used on circular saws.- For use with all appropriate handheld angle grinders- Not to be used for wet cutting.- Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°.
    atribut:
    • Abrasive Material: Aluminium Oxide
  8. Lippro Cutting Wheel Power Blade
    Mulai

    Rp3.900

    Lippro Cutting Wheel Power Blade
    atribut:
    • Size (inch): 4
    • Thickness (mm): 1
    • As Size (mm): 16
    • Maximum Speed (rpm/ms): 15.290/80
  9. KINIK Cutting Wheel Ultra Thin (Batu Gerinda Potong)
    Mulai

    Rp8.900

  10. KRISBOW Alat Pemotong Besi Elektrik
    Mulai

    Rp52.999.900

    KRISBOW Alat Pemotong Besi Elektrik
    atribut:
    • Continous Cutting (times/minute): 32
    • Dimensions (LxWxH) (mm): 1330x470x710
    • Cut off Round Steel Bar dia. (mm): 6-50
    • Cut off Spiral Steel Bar dia. (mm): 6-38
    • Motor Power (kW/V/Ph): 4/380/3
  11. KINIK Thai Depressed Center Grinding Metal
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

    KINIK Thai Depressed Center Grinding Metal
    Deskripsi:
    Type 27.Depressed center grinding made of brown aluminium oxide (A).Application: Suitable for all metal grinding application.
    atribut:
    • Hole Diameter (mm): 16
    • Abrasive Grits: 24
    • Abrasive Grits Type: Coarse
    • Shape: Round
    • Abrasive Material: Aluminium Oxide
    • Application: Ferrous Metal
    • Thickness (mm): 6
  12. KINIK Cutting Wheel Metal (Batu Gerinda Potong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

  13. KINIK Mata Gerinda GC
    Rating:
    95% of 100
    (4)
    Mulai

    Rp169.900

    KINIK Mata Gerinda GC
    atribut:
    • Abrasive Material: Green Silicon Carbide
    • Shape: 1A
  14. KRISBOW Alat Pemotong Besi
    Mulai

    Rp5.199.900

    KRISBOW Alat Pemotong Besi
    atribut:
    • Dimensions (LxWxH) (mm): 500x250x400
    • Flat Steel (mm): 40x14
    • Round Steel (mm): 32
    • Square Steel (mm): 28 x 28
  15. Wipro Cut Off Machine (Mesin Potong)
    Mulai

    Rp1.399.900

    Wipro Cut Off Machine (Mesin Potong)
    Deskripsi:
    Cutting Capacity :- Steel Tube: 135x6mm- Angle iron: 100x10mm- Channel Steel: 126x53mm - Round Bar Steel: 50mm
Daftar Harga cuting wheel Terbaru October 2026
KINIK Cutting Wheel Thai SuperThin (Mata Gerinda Potong)Rp6.900
Makita Iron Cutting MachineRp4.099.900
Makita Cut-Off SawRp5.299.900
RYU Cut Off Saw (Mesin Potong Besi)Rp1.199.900
KINIK Surface Grinding Wheel (Batu Gerinda)Rp169.900
Nippon Resibon Cutting WheelRp12.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
BOSCH Circular Saw Machine (Gergaji Mesin)Rp2.599.900
York Cutting Wheel T41 Inox (Mata Gerinda Potong)Rp14.900
Lippro Cutting Wheel Power BladeRp3.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)